Decora Vacancy Motion Sensor In-Wall Switch, Manual-On, 2.5A, Single Pole, White

Item #: 586428

Cat #: IPV02-1LW

UPC: 078477617960

to view pricing and more.
Decora Vacancy Sensor. 180 Degree PIR Manual-On Wall Box Sensor, Single Pole, 150W LED/CFL, 300W Incandescent/Halogen, 200VA Fluorescent Ballast, 1/6 HP Motor, 2.5A Resistive, Wallplate Sold Separately. Can Be Used To Comply With 2019 California Title 24, Part 6 Vacancy Control Device Requirements - White

Overview

Decora Vacancy Sensor. 180 Degree PIR Manual-On Wall Box Sensor, Single Pole, 150W LED/CFL, 300W Incandescent/Halogen, 200VA Fluorescent Ballast, 1/6 HP Motor, 2.5A Resistive, Wallplate Sold Separately. Can Be Used To Comply With 2019 California Title 24, Part 6 Vacancy Control Device Requirements - White
Also known as: 078477617960, IPV02-1LW, Blinky

Specifications

Volts AC: 120
Color: White
Mounting: Wall
Volts AC: 120
Mounting: Wall
Color: White