REXEL logo

LEVLOK 20A IG DECORA

Item #: 586438
Cat #: M1636-IGI
UPC: 078477364314
Sign In or Register to view pricing and more.
LEVLOK 20A IG DECORA ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***

Product Overview

LEVLOK 20A IG DECORA ***Wiring Module Required When Ordering Any LevLok Receptacles (#0765229)***
Also known as: 078477364314, M1636-IGI

Documents

Specifications

Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
Color: Ivory
NEMA Configuration: 5-20R, WD-6
Phase: 1
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Amps: 20
Color: Ivory

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)