LEVLOK 20A IG DECORA

Item #: 586439
Cat #: M1636-IGR
UPC: 078477364376
Sign In or Register to view pricing and more.
Documents & Guides
LEVLOK 20A IG DECORA ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

LEVLOK 20A IG DECORA ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477364376, M1636-IGR

Specifications

Color: Red
Phase: 1
Amps: 20
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R, WD-6
Color: Red
Amps: 20
NEMA Configuration: 5-20R, WD-6
Phase: 1
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)