Relay, 11-Blade, 3PDT, 120VAC Coil, 20A, LED Indicator

Item #: 586517

Cat #: CR420HPL033J

UPC: 783166598207

to view pricing and more.
Documents & Guides
Relay, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, 20 Amp, LED Indicator

Overview

Relay, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, 20 Amp, LED Indicator
Also known as: 783166598207, CR420HPL033J

Specifications

Volts AC Control: 120
Poles: 3
Type: Relay, IceCube
Mounting: Socket
Amps: 20
Volts AC: 240
Base: 11-Blade
Volts AC Control: 120
Type: Relay, IceCube
Amps: 20
Base: 11-Blade
Poles: 3
Mounting: Socket
Volts AC: 240