3/4" Galvanized Ground Rod

Item #: 586529

Cat #: 3/4X8-GAL

UPC: 782856306504

to view pricing and more.
Documents & Guides
Ground Rod, Galvanized, Length: 8', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Galvanized, Length: 8', Diameter: 3/4", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Also known as: 782856306504, 3/4X8-GAL

Specifications

Diameter: 3/4 in
Length: 8 ft
Material: Steel
Diameter: 3/4 in
Material: Steel
Length: 8 ft