Drive, Variable Frequency, 1.2A, 480VAC, 3PH, 0.37kW, IP20 Micro

Item #: 586557

Cat #: 6KLP43F50X9A1

UPC: 783175652617

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 1.2 Amp, 480 Volt AC, 3-Phase, 0.37 kW, 1/2 Horse Power, IP20 Micro

Overview

Drive, Variable Frequency, 1.2 Amp, 480 Volt AC, 3-Phase, 0.37 kW, 1/2 Horse Power, IP20 Micro
Also known as: 783175652617, 6KLP43F50X9A1

Specifications

Volts AC: 480
Type: Micro, Drive
Amps: 1.200
Wattage: 0.370 kW
Horsepower: 0.500
Family / Style: AF 600
Volts AC: 480
Amps: 1.200
Horsepower: 0.500
Type: Micro, Drive
Wattage: 0.370 kW
Family / Style: AF 600