Reducing Bushing, Threaded, 1-1/2" x 1", Steel

Item #: 58658
Cat #: RB150-100
UPC: 781381654906
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.

Overview

Reducing Bushing, 1-1/2 - 1 Inch, Threaded - NPT, Bushing Material: Steel.
Appletonâ„¢ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381654906, RB150-100

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/2 in, 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)