Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 10 x 10 x 6"

Item #: 58661
Cat #: A10106CHFL
UPC: 783510148836
Sign In or Register to view pricing and more.
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 10 x 10 x 6 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 10 x 10 x 6 Inch, Steel With Gray Powder Coat Finish
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
Also known as: 783510148836, A10106CHFL

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 6 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 10 in
Height: 10 in
Depth: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)