Contactor, IEC, 80A, 460V, 3P, 24VDC Coil, 1NO/NC Auxiliary

Item #: 586673

Cat #: CL09E311MD

UPC: 425095121230

to view pricing and more.
Documents & Guides
Contactor, IEC, 80 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open

Overview

Contactor, IEC, 80 Amp, 460 Volt AC, 24 Volt DC, Coil, Non-Reversing, 3-Pole, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Open
Also known as: 425095121230, CL09E311MD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Amps: 80
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Type: Contactor, IEC
Volts AC: 460
Poles: 3
Amps: 80
Family / Style: C 2000