Contactor, Reversing, 3P, 10A, 460VAC, 120VAC Coil, Open, 1NO *** Discontinued ***

Item #: 586701
Cat #: LAR00AJ
UPC: 783166554197
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Reversing, 3-Pole, 10 Amp, 460 Volt AC, 120 Volt AC Coil, Open, 1 Normally Open, Auxiliary Contact *** Discontinued ***

Overview

Contactor, Reversing, 3-Pole, 10 Amp, 460 Volt AC, 120 Volt AC Coil, Open, 1 Normally Open, Auxiliary Contact *** Discontinued ***
Also known as: 783166554197, LAR00AJ

Specifications

Volts AC Control: 120
Type: Reversing, Contactor
Poles: 3
Amps: 10
Volts AC: 460
Volts AC Control: 120
Poles: 3
Volts AC: 460
Type: Reversing, Contactor
Amps: 10

Customer Reviews

No reviews for this product
(0)