GMT M497 5KS143SAA202 1HP 1800RPM

Item #: 586704

Cat #: M497

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M497 5KS143SAA202 1HP 1800RPM 230/460V 143TC

Overview

GMT M497 5KS143SAA202 1HP 1800RPM 230/460V 143TC
Also known as: M497

Specifications

Horsepower: 1
Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 43
Horsepower: 1
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Type: KS
Phase: 3
IP/NEMA Rating: IP55
RPM: 1800
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 43