Contactor, 450A, 3P, 460VAC, 110/127V AC/DC Coil, Open

Item #: 586719

Cat #: CK95BE311J

UPC: 425095046182

to view pricing and more.
Documents & Guides
Contactor, 450 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC/DC Coil, Open

Overview

Contactor, 450 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC/DC Coil, Open
Also known as: 425095046182, CK95BE311J

Specifications

Poles: 3
Amps: 450
Type: Contactor, Special, GE Transportation
Volts AC: 460
Volts AC Control: 110/127
Volts DC Control: 110/127
Poles: 3
Type: Contactor, Special, GE Transportation
Volts AC Control: 110/127
Amps: 450
Volts AC: 460
Volts DC Control: 110/127