Contactor, IEC, 62A, 460VAC, 3P, 24VAC Coil, 1NO/1NC Aux. Contact

Item #: 586838

Cat #: CL07A311M1

UPC: 425095096286

to view pricing and more.
Documents & Guides
Contactor, IEC, 62 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact

Overview

Contactor, IEC, 62 Amp, 460 Volt AC, 3-Pole, 24 Volt AC Coil, 1 Normally Open, 1 Normally Closed Auxiliary Contact
Also known as: 425095096286, CL07A311M1

Specifications

Poles: 3
Amps: 62
Type: Contactor, IEC
Volts AC Control: 24
Volts AC: 460
Family / Style: C 2000
Poles: 3
Type: Contactor, IEC
Volts AC: 460
Amps: 62
Volts AC Control: 24
Family / Style: C 2000