GMT M500 5KS145SAA202 2HP 1800RPM

Item #: 586842

Cat #: M500

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
GMT M500 5KS145SAA202 2HP 1800RPM 230/460V 145TC

Overview

GMT M500 5KS145SAA202 2HP 1800RPM 230/460V 145TC
Also known as: M500

Specifications

Phase: 3
Material: Cast Iron
Type: AC Motor, 3-Phase
IP/NEMA Rating: IP55
Horsepower: 2
Poles: 4
Amps: 2.700, 5.400
Wattage: 1.500 kW
Family / Style: TEFC
Size: 145TC
RPM: 1800
Volts AC: 230/460
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 50
Nominal Efficiency: 86.500%
Temperature Rise: 200C
Phase: 3
Type: AC Motor, 3-Phase
Horsepower: 2
Amps: 2.700, 5.400
Family / Style: TEFC
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Weight: 50
Temperature Rise: 200C
Material: Cast Iron
IP/NEMA Rating: IP55
Poles: 4
Wattage: 1.500 kW
Size: 145TC
Volts AC: 230/460
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Nominal Efficiency: 86.500%