Compression Lug, 90°, 1-Hole, 2/0 AWG, 1/2" Stud, Copper

Item #: 586892

Cat #: YA26L690

UPC: 781810019566

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 90 Degree, 1-Hole, 2/0 AWG, 1/2 Inch Stud, Copper

Overview

Compression Lug, 90 Degree, 1-Hole, 2/0 AWG, 1/2 Inch Stud, Copper
Also known as: 781810019566, YA26L690

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 2/0