EP100 UL 3P 20 C /001 GE PE

Item #: 586912

Cat #: EP103ULC20

UPC: 413656869134

to view pricing and more.
Documents & Guides
IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 3P 10 KA 5-10X. UL1077 mini C-breaker. 3P MCB-20A-C TRIP-10KA 480Y/277V.

Overview

IEC mini breakers. UL1077 4P 10 KA 10-20X. UL1077 3P 10 KA 5-10X. UL1077 mini C-breaker. 3P MCB-20A-C TRIP-10KA 480Y/277V.
Also known as: 413656869134, EP103ULC20

Specifications

Poles: 3
Volts AC: 120, 240
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA