Nameplate, 30mm, Red/Gray, Metal, (EMERGENCY STOP/PULL TO TEST)

Item #: 587063

Cat #: CR104PXN3RP048

UPC: 783166292822

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 3, Red/Gray, Black Text (EMERGENCY STOP/PULL TO TEST)

Overview

Nameplate, 30 mm, Size 3, Red/Gray, Black Text (EMERGENCY STOP/PULL TO TEST)
Also known as: 783166292822, CR104PXN3RP048

Specifications

Type: Nameplate, EMERGENCY STOP/PULL TO TEST
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Red/Gray
Type: Nameplate, EMERGENCY STOP/PULL TO TEST
Size: 30 mm
Color: Red/Gray
Mounting: Panel
Family / Style: CR104