Disconnect Switch, 600A, 600V, 3P, Non-Fusible, NEMA 1, Heavy Duty

Item #: 587082

Cat #: THN3366

UPC: 783164133172

to view pricing and more.
Documents & Guides
Disconnect Switch, 600 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty

Overview

Disconnect Switch, 600 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 1, Heavy Duty
Also known as: 783164133172, THN3366

Specifications

Poles: 3
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 600
IP/NEMA Rating: NEMA 1