This product may not be available in all locations.
1
more

Breaker, Molded Case, 20A, 1P, 277VAC, 65kAIC, w/Lugs
Item #: 58712
Cat #: THED113020WL
UPC: 783164236941
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs
Overview
Breaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs
Also known as: 783164236941, THED113020WL
Specifications
| Mounting: | Panel |
| Volts AC: | 277 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Amps: | 20 |
| Interrupt Rating AC: | 65 kA |
| Volts AC: | 277 |
| Poles: | 1 |