Panel For Enclosure, Size: 60 x 48", Steel/White

Item #: 5872

Cat #: A72PM54

UPC: 783510339500

to view pricing and more.
Panel For Enclosure, Size: 60 x 48 Inch, Material/Finish: Steel/White Powder Coat, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Overview

Panel For Enclosure, Size: 60 x 48 Inch, Material/Finish: Steel/White Powder Coat, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510339500, A72PM54

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Color: White
Material: Steel
Width: 48 in
Finish: Powder Coated
Height: 60 in
Material: Steel
Finish: Powder Coated
Color: White
Width: 48 in