This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
TB TY3X5WPW6 3X5 WI SLT WHT DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
TB TY3X5WPW6 3X5 WI SLT WHT DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210970059, TY3X5WPW6
Specifications
Width: | 3 in |
Color: | White |
Height: | 5 in |
Length: | 6 ft |
Material: | Halogen-Free |
Width: | 3 in |
Height: | 5 in |
Material: | Halogen-Free |
Color: | White |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)