AUS AB-4448SWGK 4X4X48 N1 SCR CVR

Item #: 587243

Cat #: AB-4448SWGK

UPC: 707353029275

to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-4448SWGK 4X4X48 N1 SCR CVR GRY WIREWAY W/KOS

Overview

AUS AB-4448SWGK 4X4X48 N1 SCR CVR GRY WIREWAY W/KOS
Also known as: 707353029275, AB-4448SWGK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Length: 48 in