AUS AB-8836SW 8X8X36 N1 SCR CVR

Item #: 587267

Cat #: AB-8836SW

UPC: 707353016268

to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-8836SW 8X8X36 N1 SCR CVR GALV WIREWAY

Overview

AUS AB-8836SW 8X8X36 N1 SCR CVR GALV WIREWAY
Also known as: 707353016268, AB-8836SW

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
Color: Plain