Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom

Item #: 5873

Cat #: 800T-FXJP16RD4

UPC: 662073152286

to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, 120 Volt AC, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 662073152286, 800T-FXJP16RD4

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Type: Push-Pull, Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4