AUS AB-6660SW 6X6X60 N1 SCR CVR

Item #: 587335

Cat #: AB-6660SW

UPC: 707353015650

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AUS AB-6660SW 6X6X60 N1 SCR CVR GALV WIREWAY

Overview

AUS AB-6660SW 6X6X60 N1 SCR CVR GALV WIREWAY
Also known as: 707353015650, AB-6660SW

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Length: 60 in
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain