Push Button, 2 Position Maintained, 1-3/8" Red, 24V AC/DC, LED 24V

Item #: 587362

Cat #: CR104PBL11R5P8

UPC: 783166620540

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Maintained, 1-3/8 Inch, Red Illuminated Head, 24 Volt AC/DC, Full Voltage, 24 Volt LED, 1 Normally Open, 1 Normally Closed, Contact Block

Overview

Push Button, 2 Position, Maintained, 1-3/8 Inch, Red Illuminated Head, 24 Volt AC/DC, Full Voltage, 24 Volt LED, 1 Normally Open, 1 Normally Closed, Contact Block
Also known as: 783166620540, CR104PBL11R5P8

Specifications

Mounting: Panel
Color: Red
Volts DC: 24
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 600
Mounting: Panel
Volts DC: 24
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton
Color: Red
Amps: 10
Family / Style: CR104
Volts AC: 600