Power Supply, 120W, 5A, 28VDC Output, 240VAC, 300VDC Input, IP20

Item #: 587387

Cat #: QS5.241

UPC: 875404000204

to view pricing and more.
Documents & Guides
Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20

Overview

Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 100 -240 Volt AC, 110 - 300 Volt DC Input, IP20
Also known as: 875404000204, QS5.241

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Amps Range: 4.500 - 5
Mounting: DIN Rail
Wattage: 120
Volts DC Range: 110 - 300
Phase: 1
Volts AC Range: 100 - 240
Amps Range: 4.500 - 5