
12 X 1/2in 18 Tpi 1 Pack Bi-metal Hacksaw Blade
Item #: 587388
Cat #: 20154S218HE
UPC: 082472201543
to view pricing and more.
Documents & Guides
Tpi: 18, Length: 12in, Width: 1/2in, Applications: Heavy Metal, Features: Shatter Resistant-bi Metal Construction Allows Blades To Bend And Flex Without Breaking, Longer Life - Tuff Tooth Design Eliminates Tooth Strippage
Overview
Tpi: 18, Length: 12in, Width: 1/2in, Applications: Heavy Metal, Features: Shatter Resistant-bi Metal Construction Allows Blades To Bend And Flex Without Breaking, Longer Life - Tuff Tooth Design Eliminates Tooth Strippage
T2™ TECHNOLOGY
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
SHATTER-RESISTANT
Bi-metal construction allows blades to bend and flex without breaking
- CUTS THROUGH TOUGH METALS:
- Black Pipe
- Unistrut®
- Copper Pipe
- Hardened Steel
- Threaded Rod
- Rebar
Also known as: 082472201543, 20154S218HE
Specifications
| Material: | Steel |
| Material: | Steel |