ATP IFW4254UEP5NL 2 LAMP 54W T5 35C

Item #: 587416

Cat #: IFW4254UEP5NL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
ATP IFW4254UEP5NL 2 LAMP 54W T5 35C AMB

Overview

ATP IFW4254UEP5NL 2 LAMP 54W T5 35C AMB
Also known as: IFW4254UEP5NL

Specifications

Wattage: 54
Length: 4 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft
Volts AC Range: 120 - 277