DECO DUP RECEP 15A 125V S-WIRE I

Item #: 587421

Cat #: 26242-I

UPC: 785007784381

to view pricing and more.
Documents & Guides
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 15amp 125volt Ivory

Overview

Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 15amp 125volt Ivory
Also known as: 785007784381, 26242-I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall