HEAVY DUTY DUP RECP 20A 125VAC GRY

Item #: 587468

Cat #: PS5362-GRY

UPC: 785007859966

to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray

Overview

Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Gray
Also known as: 785007859966, PS5362-GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Gray
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon