SOOWA Portable Cord, 16/4, Yellow, 250', Rated 105°C, 600V

Item #: 58750

Cat #: SOOWASOW164YEL250RL

UPC:

to view pricing and more.
Documents & Guides
(4) 16 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.420"

Overview

(4) 16 AWG Conductors, SOOW type, Copper Conductor, Stranded, CPE Jacket, Yellow Mustang, Rated up to 105°C, 600V, 250 ft. Reel, O.D.: 0.420"
Also known as: SOOWASOW164YEL250RL

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Conductors: 4
Color: Yellow
Jacket: Rubber
Material: Copper
Gauge: 16 AWG
Color: Yellow
Length: 250 ft
Volts AC: 600
Conductors: 4