Cable Tie, 2-Piece, 11.0L (279mm), Inter

Item #: 587578

Cat #: SST3I-M

UPC: 074983501212

to view pricing and more.
Sta-Strap® cable tie, releasable, intermediate cross section, 11.0 (279mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, intermediate cross section, 11.0 (279mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983501212, SST3I-M

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in