24 IN - 50 TENSILE CABLE TIES

Item #: 587581

Cat #: NT24175

UPC: 751338215306

to view pricing and more.
Documents & Guides
24" Natural White Cable Ties

Overview

24" Natural White Cable Ties

Engineered to withstand temperatures as low as -40 degrees Fahrenheit and up to 185 degrees Fahrenheit,Topaz?s cable ties are the reliable choice to secure wire bundles and harness components with a minimum of effort and time. The flexible design allows easy access under and around cables and harnesses. Widely used in fast production line fastening with most standard tensioning tools. Molded from 6/6 nylon; natural white cable ties available in 13 sizes from 4? to 34?; Meets UL flame rating 94V-2.

Also known as: 751338215306, NT24175

Specifications

Weight Capacity: 175 lbs
Length: 24 in
Color: White
Material: Nylon
Standards: California Proposition 65
Weight Capacity: 175 lbs
Color: White
Standards: California Proposition 65
Length: 24 in
Material: Nylon