This product has been discontinued.

Cable Tie, 11" Long, Nylon, White, 50lb Rating, 100/PK
Item #: 587584
Cat #: NT1150
UPC: 751338215009
to view pricing and more.
Documents & Guides
Cable Tie, 11" Long, 6/6 Nylon, Natural White, 50lb Rating, 100/PK
Overview
Cable Tie, 11" Long, 6/6 Nylon, Natural White, 50lb Rating, 100/PK
Also known as: 751338215009, NT1150
Specifications
| Length: | 11 in |
| Color: | White |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Standards: | California Proposition 65 |
| Length: | 11 in |
| Weight Capacity: | 50 lbs |
| Standards: | California Proposition 65 |
| Color: | White |
| Material: | Nylon |