This product has been discontinued.

Cable Tie, 8" Long, Nylon, White, 40lb Rating, 100/PK
Item #: 587590
Cat #: NT0840
UPC: 751338214804
to view pricing and more.
Documents & Guides
Cable Tie, 8" Long, 6/6 Nylon, Natural White, 40lb Rating, 100/PK
Overview
Cable Tie, 8" Long, 6/6 Nylon, Natural White, 40lb Rating, 100/PK
Also known as: 751338214804, NT0840
Specifications
| Weight Capacity: | 40 lbs |
| Color: | White |
| Length: | 8 in |
| Material: | Nylon |
| Standards: | California Proposition 65 |
| Weight Capacity: | 40 lbs |
| Length: | 8 in |
| Standards: | California Proposition 65 |
| Color: | White |
| Material: | Nylon |