TOGGLE DIMMER 1000W/3W IV

Item #: 587619

Cat #: T1003-I

UPC: 785007058574

to view pricing and more.
Documents & Guides
Toggle Dimmer 1000watt 3way Ivory

Overview

Toggle Dimmer 1000watt 3way Ivory
Also known as: 785007058574, T1003-I

Specifications

Poles: 3, 1
Type: Dimmer
Material: Thermoplastic
Color: Ivory
Wattage: 1000
Mounting: Wall
Poles: 3, 1
Material: Thermoplastic
Wattage: 1000
Type: Dimmer
Color: Ivory
Mounting: Wall