FH Class H Block Cover 2 Pole

Item #: 587637

Cat #: LFH25060-2CID

UPC: 079458181272

to view pricing and more.
Documents & Guides
60A, 250V, Fuse Holder 2 Pole Class H Block Cover

Overview

60A, 250V, Fuse Holder 2 Pole Class H Block Cover

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Also known as: 079458181272, LFH25060-2CID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65