REXEL logo

IND LIGHT

Item #: 587704
Cat #: CR104PLG32
UPC: 783166284025
Sign In or Register to view pricing and more.
Pushbuttons. 104P heavy duty Oiltight Pushbutton. Indication light. LG32 PR.No. CR104025

Product Overview

Pushbuttons. 104P heavy duty Oiltight Pushbutton. Indication light. LG32 PR.No. CR104025
Also known as: 783166284025, CR104PLG32

Documents

Specifications

Type: Indicator Light
Mounting: Panel
Volts DC: 6
Size: 30 mm
Family / Style: CR104
Volts AC: 120
Type: Indicator Light
Volts DC: 6
Family / Style: CR104
Mounting: Panel
Size: 30 mm
Volts AC: 120

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)