CR104P, Accessories, Assembled Selector Switches

Item #: 587731

Cat #: CR104PSM94A92

UPC: 783166288481

to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 4A92 PR.No. CR108481

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 4A92 PR.No. CR108481
Also known as: 783166288481, CR104PSM94A92

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Type: Wing Lever, 3 Position, Selector Switch
Amps: 10
Family / Style: CR104
Type: Wing Lever, 3 Position, Selector Switch
Size: 30 mm
Volts AC: 600