
Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Combo, Steel, 100/PK
Item #: 587739
Cat #: 10X112PHCTSZJ
UPC: 705591960626
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591960626, 10X112PHCTSZJ
Specifications
| Length: | 1 1/2 in |
| Size: | # 10 |
| Drive: | Phillips, Slotted, Combo |
| Material: | Steel |
| Finish: | Zinc Plated |
| Length: | 1 1/2 in |
| Drive: | Phillips, Slotted, Combo |
| Finish: | Zinc Plated |
| Size: | # 10 |
| Material: | Steel |