CR104P, Accessories, Extended Pushbuttons

Item #: 587748

Cat #: CR104PBG00U2

UPC: 783166279397

Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 00U29397

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 00U29397
Also known as: 783166279397, CR104PBG00U2

Specifications

Color: Red, Green, Black, Yellow
Type: Extended, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Color: Red, Green, Black, Yellow
Amps: 10
Family / Style: CR104
Type: Extended, Pushbutton
Size: 30 mm
Volts AC: 600