WIE S8848 WW, SC, W/KO, 8" X 8" X

Item #: 587753

Cat #: S8848

UPC: 786725356409

to view pricing and more.
Documents & Guides
WIE S8848 WW, SC, W/KO, 8" X 8" X 48"

Overview

WIE S8848 WW, SC, W/KO, 8" X 8" X 48"

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725356409, S8848

Features & Benefits

  • Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners. Straight sections with knockouts are provided on side walls on wireways.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Standards: California Proposition 65
Knockouts: No
Color: Gray
Material: Steel
Length: 48 in
Number of Knockouts: 0