Push Button, Illuminated, Extended Green Head, 1NO/NC, 24V Lamp

Item #: 587763

Cat #: CR104PBL11G3S8

UPC: 783166281048

to view pricing and more.
Documents & Guides
Push Button, Illuminated, Green, Extended Head, with Guard, 24 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, Illuminated, Green, Extended Head, with Guard, 24 Volt Incandescent Lamp, 10 Amp, 600 Volt Rated, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 783166281048, CR104PBL11G3S8

Specifications

Volts DC: 24
Amps: 10
Color: Green
Size: 30 mm
Family / Style: CR104
Type: Illuminated, Extended Head , Pushbutton
Volts AC: 24
Volts DC: 24
Color: Green
Family / Style: CR104
Volts AC: 24
Amps: 10
Size: 30 mm
Type: Illuminated, Extended Head , Pushbutton