Nameplate, 30mm, Black/Gray, Metal, Non-Standard Engraved, Size 2

Item #: 587771

Cat #: CR104PXN2BB001

UPC: 783166291610

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Size 2, Black/Gray, Non-Standard Engraved, Style B

Overview

Nameplate, 30 mm, Size 2, Black/Gray, Non-Standard Engraved, Style B
Also known as: 783166291610, CR104PXN2BB001

Specifications

Color: Black/Gray
Type: Nameplate, Engraved
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, Engraved
Size: 30 mm