PDF EJO-1 FI 15.5KV 7E

Item #: 587781

Cat #: 9F60DMH007

UPC: 782001396701

to view pricing and more.
Documents & Guides
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 7 amps DMH series.

Overview

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 7 amps DMH series.
Also known as: 782001396701, 9F60DMH007

Specifications

Type: Power Distribution, Fuse
Volts AC: 15.500kV
Mounting: Ferrule
Class: EJO-1
Amps: 7E
Interrupt Rating DC: 120 kA
Type: Power Distribution, Fuse
Mounting: Ferrule
Amps: 7E
Volts AC: 15.500kV
Class: EJO-1
Interrupt Rating DC: 120 kA