Medium Voltage E-Rated Fuse 38000VAC 2A Ferrule, Series: FPK Visual Indicator

Item #: 587788

Cat #: 9F60FPK002

UPC: 782001397258

to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 38000VAC 2A Ferrule, Series: FPK Visual Indicator

Overview

Medium Voltage E-Rated Fuse 38000VAC 2A Ferrule, Series: FPK Visual Indicator

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001397258, 9F60FPK002

Specifications

Amps: 2
Mounting: Clip
Type: E-Rated Fuses
Amps: 2
Type: E-Rated Fuses
Mounting: Clip