Enclosure 6.00x6.00x4.00

Item #: 587797

Cat #: AM664RL

UPC: 085339906810

to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4X, 6.1 Inch X 6.1 Inch x 4.05 Inch, Snap Latch, Wall Mount, Gray, Fiberglass

Overview

Enclosure, Hinge Cover, NEMA 4X, 6.1 Inch X 6.1 Inch x 4.05 Inch, Snap Latch, Wall Mount, Gray, Fiberglass

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339906810, AM664RL

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 6.100 in
Width: 6.100 in
Depth: 4.050 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 6.100 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Height: 6.100 in
Depth: 4.050 in