Cable, Pre-Wired, 40 Conductor, 22 AWG, 1.7m, (5.576')

Item #: 58781

Cat #: 1492-CABLE017X

UPC: 611320093674

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.7 meter (5.576 Foot)

Overview

Pre-Wired Cable for 1756 32-Point, I/O Modules, 40 Conductor, 22 AWG, with 1756-TBCH Connectors, IFM 40-Pin Connector, 1.7 meter (5.576 Foot)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.

Also known as: 611320093674, 1492-CABLE017X

Specifications

Family / Style: 1492
Type: Pre-Wired Cable
Length: 1.700 m
Family / Style: 1492
Length: 1.700 m
Type: Pre-Wired Cable