Nameplate, 30mm, Black/Gray, Metal, Black Text (CLOSE)

Item #: 587811

Cat #: CR104PXN1BP006

UPC: 783166290781

to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (CLOSE)

Overview

Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (CLOSE)
Also known as: 783166290781, CR104PXN1BP006

Specifications

Color: Black/Gray
Type: Nameplate, Close
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, Close
Size: 30 mm